Indicating Pressure Transmitters

  • Mfr # A/DLP-001-W-U-D-B-0-C-0P-S
  • Zoro # G623649744
product price: 
$
742.99
/ea
Free Shipping & Returns

Key Features

Burst Pressure
250 Pa
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Manufacturer Warranty Length
5 yr Limited
Number of Wires
2, 3
Overall Length
4.35 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-001-W-U-D-B-0-C-0P-S
Zoro #
G623649744
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
5 yr Limited
Overall Length
4.35 in
Overall Width
2.25 in
Overall Height
6.21 in
Process Connection Size
1/4 in
Wire Rope Length
4.35 in
Length
4.35 in
Fits Chest Size
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Details

Item
Indicating Pressure Transmitters
Burst Pressure
250 Pa
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Number of Wires
2, 3
Fitting Material
Brass
Overpressure
270 in wc
Standards
CE, REACH, RoHS, WEEE
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Pressure Measurement - Maximum
1 in wc
Digital Display Screen Type
LCD
Process Connection Gender
Male
Pressure Measurement - Minimum
0 in wc
Process Media Temperature - Minimum
-4 Degrees F
Thermal Error
+/-0.067%/ Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Housing Material
Plastic
Response Time
4 sec
Input Voltage
16-36 VDC
Process Media Temperature - Maximum
185 Degrees F
Output Power
0 to 10VDC
Accuracy
+/-0.25%
Number of Digits
5
Electrical Connection
Terminal Block
Series
DLP
Display Type
Digital

Description

Indicating Pressure Transmitters, Overpressure 270 in wc, Accuracy +/-0.25 Percent, Number of Wires 2, 3, Process Connection Size 1/4 in, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 250 Pa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.