Indicating Pressure Transmitters

  • Mfr # A/DLP-001-W-U-D-A-0-A-0P-S
  • Zoro # G923649253
product price: 
$
662.99
/ea
Free Shipping & Returns

Key Features

Response Time
4 sec
Intrinsic Safety
Not Specified Intrinsically Safe
Digital Display Screen Type
LCD
Process Media Temperature - Maximum
185 Degrees F
Process Media Temperature - Minimum
-4 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-001-W-U-D-A-0-A-0P-S
Zoro #
G923649253
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.25 in
Overall Length
4.35 in
Process Connection Size
1/4 in
Manufacturer Warranty Length
5 yr Limited
Overall Height
6.21 in
Wire Rope Length
4.35 in
Length
4.35 in
Fits Chest Size
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Details

Item
Indicating Pressure Transmitters
Response Time
4 sec
Intrinsic Safety
Not Specified Intrinsically Safe
Digital Display Screen Type
LCD
Process Media Temperature - Maximum
185 Degrees F
Process Media Temperature - Minimum
-4 Degrees F
Output Power
4 to 20 mA
Pressure Measurement - Maximum
1 in wc
Electrical Connection
Terminal Block
Input Voltage
16-36 VDC
Burst Pressure
250 Pa
Thermal Error
+/-0.067%/ Degrees F
Housing Material
Plastic
Accuracy
+/-0.5%
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Number of Digits
5
Pressure Measurement - Minimum
0 in wc
Fitting Material
Brass
Series
DLP
Standards
CE, REACH, RoHS, WEEE
Process Connection Gender
Male
Overpressure
270 in wc
Number of Wires
2, 3
Display Type
Digital
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Description

Indicating Pressure Transmitters, Overpressure 270 in wc, Accuracy +/-0.5 Percent, Number of Wires 2, 3, Process Connection Size 1/4 in, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 250 Pa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.