Indicating Pressure Transmitters

  • Mfr # A/DLP-003-W-U-D-A-0-B-0P-S
  • Zoro # G723649507
product price: 
$
662.99
/ea
Free Shipping & Returns

Key Features

Pressure Measurement - Minimum
0 in wc
Intrinsic Safety
Not Specified Intrinsically Safe
Manufacturer Warranty Length
5 yr Limited
Process Connection Gender
Male
Process Connection Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-003-W-U-D-A-0-B-0P-S
Zoro #
G723649507
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
5 yr Limited
Process Connection Size
1/4 in
Overall Height
6.21 in
Overall Width
2.25 in
Overall Length
4.35 in
Wire Rope Length
4.35 in
Length
4.35 in
Fits Chest Size
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Details

Item
Indicating Pressure Transmitters
Pressure Measurement - Minimum
0 in wc
Intrinsic Safety
Not Specified Intrinsically Safe
Process Connection Gender
Male
Electrical Connection
Terminal Block
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Number of Wires
2, 3
Fitting Material
Brass
Output Power
0 to 5VDC
Digital Display Screen Type
LCD
Response Time
4 sec
Burst Pressure
250 Pa
Series
DLP
Standards
CE, REACH, RoHS, WEEE
Accuracy
+/-0.5%
Number of Digits
5
Input Voltage
16-36 VDC
Pressure Measurement - Maximum
3 in wc
Overpressure
350 in wc
Process Media Temperature - Minimum
-4 Degrees F
Housing Material
Plastic
Process Media Temperature - Maximum
185 Degrees F
Display Type
Digital
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Thermal Error
+/-0.067%/ Degrees F

Description

Indicating Pressure Transmitters, Overpressure 350 in wc, Accuracy +/-0.5 Percent, Number of Wires 2, 3, Process Connection Size 1/4 in, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 250 Pa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.