Shop ACI

Indicating Pressure Transmitters

  • Mfr # A/DLP-D25-W-B-D-B-3-C-0P-S
  • Zoro # G323649136

product price: 
$
689.99
/ea
Free Shipping & Returns

Key Features

Number of Digits
5
Mounting Style
DIN Rail
Overall Length
4.35 in
Response Time
4 sec
Overpressure
562 in wc
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A/DLP-D25-W-B-D-B-3-C-0P-S
Zoro #
G323649136
UPC #
-
Country of Origin
United States
Item
Indicating Pressure Transmitters
Number of Digits
5
Mounting Style
DIN Rail
Response Time
4 sec
Overpressure
562 in wc
Output Power
0 to 10VDC
Pressure Measurement - Minimum
0 in wc
Accuracy
+/-0.25%
Thermal Error
+/-0.067%/ Degrees F
Process Connection Gender
Male
Number of Wires
2, 3
Electrical Connection
Terminal Block
Intrinsic Safety
Not Specified Intrinsically Safe
Standards
CE, REACH, RoHS, WEEE
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Housing Material
Plastic
Series
DLP
Digital Display Screen Type
LCD
Fitting Material
Brass
Burst Pressure
250 Pa
Display Type
Digital
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Process Media Temperature - Minimum
-4 Degrees F
Process Media Temperature - Maximum
185 Degrees F
Pressure Measurement - Maximum
25 in wc
Input Voltage
16-36 VDC

Dimensions

Overall Length
4.35 in
Manufacturer Warranty Length
5 yr Limited
Overall Height
6.21 in
Overall Width
2.25 in
Process Connection Size
1/4 in
Wire Rope Length
4.35 in
Length
4.35 in
Fits Chest Size
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Description

Indicating Pressure Transmitters, Overpressure 562 in wc, Accuracy +/-0.25 Percent, Number of Wires 2, 3, Process Connection Size 1/4 in, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 250 Pa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.