Shop ACI

Indicating Pressure Transmitters

  • Mfr # A/DLP-002-W-B-D-B-0-C-0P-S
  • Zoro # G823649834

product price: 
$
742.99
/ea
Free Shipping & Returns

Key Features

Display Type
Digital
Standards
CE, REACH, RoHS, WEEE
Input Voltage
16-36 VDC
Overall Width
2.25 in
Process Connection Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-002-W-B-D-B-0-C-0P-S
Zoro #
G823649834
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.25 in
Process Connection Size
1/4 in
Overall Length
4.35 in
Overall Height
6.21 in
Manufacturer Warranty Length
5 yr Limited
Wire Rope Length
4.35 in
Length
4.35 in
Fits Chest Size
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Details

Item
Indicating Pressure Transmitters
Display Type
Digital
Standards
CE, REACH, RoHS, WEEE
Input Voltage
16-36 VDC
Pressure Measurement - Minimum
0 in wc
Electrical Connection
Terminal Block
Thermal Error
+/-0.067%/ Degrees F
Process Connection Gender
Male
Process Media Temperature - Maximum
185 Degrees F
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Series
DLP
Number of Digits
5
Housing Material
Plastic
Burst Pressure
250 Pa
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Overpressure
350 in wc
Output Power
0 to 10VDC
Number of Wires
2, 3
Intrinsic Safety
Not Specified Intrinsically Safe
Accuracy
+/-0.25%
Digital Display Screen Type
LCD
Pressure Measurement - Maximum
2 in wc
Process Media Temperature - Minimum
-4 Degrees F
Response Time
4 sec
Fitting Material
Brass

Description

Indicating Pressure Transmitters, Overpressure 350 in wc, Accuracy +/-0.25 Percent, Number of Wires 2, 3, Process Connection Size 1/4 in, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 250 Pa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products