Indicating Pressure Transmitters

  • Mfr # A/DLP-004-W-U-D-B-0-A-3P-S
  • Zoro # G923649000
product price: 
$
848.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Manufacturer Warranty Length
5 yr Limited
Accuracy
+/-0.25%
Series
DLP
Thermal Error
+/-0.067%/ Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-004-W-U-D-B-0-A-3P-S
Zoro #
G923649000
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
5 yr Limited
Overall Height
6.21 in
Overall Length
4.35 in
Process Connection Size
1/4 in
Overall Width
2.25 in
Wire Rope Length
4.35 in
Length
4.35 in
Fits Chest Size
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Details

Item
Indicating Pressure Transmitters
Housing Material
Plastic
Accuracy
+/-0.25%
Series
DLP
Thermal Error
+/-0.067%/ Degrees F
Process Media Temperature - Maximum
185 Degrees F
Fitting Material
Brass
Number of Wires
2, 3
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Electrical Connection
Terminal Block
Process Media Temperature - Minimum
-4 Degrees F
Number of Digits
5
Digital Display Screen Type
LCD
Display Type
Digital
Response Time
4 sec
Input Voltage
16-36 VDC
Overpressure
350 in wc
Pressure Measurement - Minimum
0 in wc
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Output Power
4 to 20 mA
Intrinsic Safety
Not Specified Intrinsically Safe
Burst Pressure
250 Pa
Standards
CE, REACH, RoHS, WEEE
Pressure Measurement - Maximum
4 in wc
Process Connection Gender
Male

Description

Indicating Pressure Transmitters, Overpressure 350 in wc, Accuracy +/-0.25 Percent, Number of Wires 2, 3, Process Connection Size 1/4 in, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 250 Pa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.