Indicating Pressure Transmitters

  • Mfr # A/DLP-003-W-B-D-B-0-C-5P-S
  • Zoro # G523649455
product price: 
$
899.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
16-36 VDC
Intrinsic Safety
Not Specified Intrinsically Safe
Accuracy
+/-0.25%
Electrical Connection
Terminal Block
Digital Display Screen Type
LCD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-003-W-B-D-B-0-C-5P-S
Zoro #
G523649455
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.25 in
Process Connection Size
1/4 in
Manufacturer Warranty Length
5 yr Limited
Overall Height
6.21 in
Overall Length
4.35 in
Wire Rope Length
4.35 in
Length
4.35 in
Fits Chest Size
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Details

Item
Indicating Pressure Transmitters
Input Voltage
16-36 VDC
Intrinsic Safety
Not Specified Intrinsically Safe
Accuracy
+/-0.25%
Electrical Connection
Terminal Block
Digital Display Screen Type
LCD
Fitting Material
Brass
Burst Pressure
250 Pa
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Output Power
0 to 10VDC
Number of Digits
5
Overpressure
350 in wc
Pressure Measurement - Maximum
3 in wc
Response Time
4 sec
Series
DLP
Housing Material
Plastic
Display Type
Digital
Process Media Temperature - Minimum
-4 Degrees F
Pressure Measurement - Minimum
0 in wc
Process Connection Gender
Male
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Number of Wires
2, 3
Process Media Temperature - Maximum
185 Degrees F
Standards
CE, REACH, RoHS, WEEE
Thermal Error
+/-0.067%/ Degrees F

Description

Indicating Pressure Transmitters, Overpressure 350 in wc, Accuracy +/-0.25 Percent, Number of Wires 2, 3, Process Connection Size 1/4 in, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 250 Pa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products