Shop ACI

Indicating Pressure Transmitters

  • Mfr # A/DLP-500-P-B-D-B-3-A-0P
  • Zoro # G823649469

product price: 
$
817.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, REACH, RoHS, WEEE
Process Media Temperature - Maximum
185 Degrees F
Number of Wires
2, 3
Fitting Material
Brass
Accuracy
+/-0.25%
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-500-P-B-D-B-3-A-0P
Zoro #
G823649469
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2.25 in
Overall Length
4.35 in
Process Connection Size
1/4 in
Overall Height
6.21 in
Manufacturer Warranty Length
5 yr Limited
Wire Rope Length
4.35 in
Length
4.35 in
Fits Chest Size
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Details

Item
Indicating Pressure Transmitters
Standards
CE, REACH, RoHS, WEEE
Process Media Temperature - Maximum
185 Degrees F
Number of Wires
2, 3
Fitting Material
Brass
Accuracy
+/-0.25%
Housing Material
Plastic
Burst Pressure
250 Pa
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Measurement - Minimum
0 Pa
Process Media Temperature - Minimum
-4 Degrees F
Response Time
4 sec
Intrinsic Safety
Not Specified Intrinsically Safe
Number of Digits
5
Digital Display Screen Type
LCD
Input Voltage
16-36 VDC
Electrical Connection
Terminal Block
Output Power
4 to 20 mA
Overpressure
350 in wc
Pressure Measurement - Maximum
500 in wc
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Display Type
Digital
Mounting Style
DIN Rail
Series
DLP
Display Units
Pa
Process Connection Gender
Male
Thermal Error
+/-0.067%/ Degrees F

Description

Indicating Pressure Transmitters, Overpressure 350 in wc, Accuracy +/-0.25 Percent, Number of Wires 2, 3, Process Connection Size 1/4 in, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 250 Pa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.