Indicating Pressure Transmitters

  • Mfr # A/DLP-040-W-U-D-A-3
  • Zoro # G123648964
product price: 
$
632.99
/ea
Free Shipping & Returns

Key Features

Display Type
Digital
Mounting Style
DIN Rail
Process Media Temperature - Minimum
-4 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Electrical Connection
Terminal Block
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-040-W-U-D-A-3
Zoro #
G123648964
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Overall Length
4.35 in
Overall Width
2.25 in
Overall Height
6.21 in
Manufacturer Warranty Length
5 yr Limited
Wire Rope Length
4.35 in
Length
4.35 in
Fits Chest Size
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Details

Item
Indicating Pressure Transmitters
Display Type
Digital
Mounting Style
DIN Rail
Process Media Temperature - Minimum
-4 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Electrical Connection
Terminal Block
Input Voltage
16-36 VDC
Burst Pressure
250 Pa
Housing Material
Plastic
Pressure Measurement - Minimum
0 in wc
Fitting Material
Brass
Number of Wires
2, 3
Pressure Measurement - Maximum
40 in wc
Series
DLP
Process Media Temperature - Maximum
185 Degrees F
Number of Digits
5
Overpressure
562 in wc
Standards
CE, REACH, RoHS, WEEE
Output Power
0 to 10VDC
Accuracy
+/-0.5%
Response Time
4 sec
Process Connection Gender
Male
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Digital Display Screen Type
LCD
Thermal Error
+/-0.067%/ Degrees F

Description

Indicating Pressure Transmitters, Overpressure 562 in wc, Accuracy +/-0.5 Percent, Number of Wires 2, 3, Process Connection Size 1/4 in, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 250 Pa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.