Shop ACI

Indicating Pressure Transmitters

  • Mfr # A/DLP-005-W-B-D-B-0-A-0P-S
  • Zoro # G523649080

product price: 
$
742.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Warranty Length
5 yr Limited
Process Connection Size
1/4 in
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Input Voltage
16-36 VDC
Overall Length
4.35 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-005-W-B-D-B-0-A-0P-S
Zoro #
G523649080
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
5 yr Limited
Process Connection Size
1/4 in
Overall Length
4.35 in
Overall Height
6.21 in
Overall Width
2.25 in
Wire Rope Length
4.35 in
Length
4.35 in
Fits Chest Size
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Details

Item
Indicating Pressure Transmitters
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Input Voltage
16-36 VDC
Pressure Measurement - Minimum
0 in wc
Thermal Error
+/-0.067%/ Degrees F
Fitting Material
Brass
Overpressure
350 in wc
Display Type
Digital
Burst Pressure
250 Pa
Response Time
4 sec
Electrical Connection
Terminal Block
Series
DLP
Pressure Measurement - Maximum
5 in wc
Housing Material
Plastic
Process Connection Gender
Male
Number of Wires
2, 3
Accuracy
+/-0.25%
Process Media Temperature - Maximum
185 Degrees F
Digital Display Screen Type
LCD
Output Power
4 to 20 mA
Intrinsic Safety
Not Specified Intrinsically Safe
Standards
CE, REACH, RoHS, WEEE
Process Media Temperature - Minimum
-4 Degrees F
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Number of Digits
5

Description

Indicating Pressure Transmitters, Overpressure 350 in wc, Accuracy +/-0.25 Percent, Number of Wires 2, 3, Process Connection Size 1/4 in, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 250 Pa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.