Indicating Pressure Transmitters

  • Mfr # A/DLP-750-P-B-D-B-3-A-0P-S
  • Zoro # G623648983
product price: 
$
812.99
/ea
Free Shipping & Returns

Key Features

Number of Wires
2, 3
Overall Width
2.25 in
Process Media Temperature - Maximum
185 Degrees F
Overall Length
4.35 in
Input Voltage
16-36 VDC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-750-P-B-D-B-3-A-0P-S
Zoro #
G623648983
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.25 in
Overall Length
4.35 in
Overall Height
6.21 in
Manufacturer Warranty Length
5 yr Limited
Process Connection Size
1/4 in
Wire Rope Length
4.35 in
Length
4.35 in
Fits Chest Size
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Details

Item
Indicating Pressure Transmitters
Number of Wires
2, 3
Process Media Temperature - Maximum
185 Degrees F
Input Voltage
16-36 VDC
Pressure Measurement - Minimum
0 Pa
Mounting Style
DIN Rail
Process Connection Gender
Male
Overpressure
350 in wc
Series
DLP
Burst Pressure
250 Pa
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Fitting Material
Brass
Housing Material
Plastic
Pressure Measurement - Maximum
750 in wc
Thermal Error
+/-0.067%/ Degrees F
Display Type
Digital
Digital Display Screen Type
LCD
Number of Digits
5
Output Power
4 to 20 mA
Display Units
Pa
Response Time
4 sec
Accuracy
+/-0.25%
Electrical Connection
Terminal Block
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Intrinsic Safety
Not Specified Intrinsically Safe
Process Media Temperature - Minimum
-4 Degrees F
Standards
CE, REACH, RoHS, WEEE

Description

Indicating Pressure Transmitters, Overpressure 350 in wc, Accuracy +/-0.25 Percent, Number of Wires 2, 3, Process Connection Size 1/4 in, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 250 Pa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.