Shop ACI

Indicating Pressure Transmitters

  • Mfr # A/DLP-002-W-U-D-B-3-C-0P-S
  • Zoro # G623648914

product price: 
$
817.99
/ea
Free Shipping & Returns

Key Features

Burst Pressure
250 Pa
Output Power
0 to 10VDC
Electrical Connection
Terminal Block
Overall Width
2.25 in
Number of Digits
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-002-W-U-D-B-3-C-0P-S
Zoro #
G623648914
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.25 in
Manufacturer Warranty Length
5 yr Limited
Overall Length
4.35 in
Process Connection Size
1/4 in
Overall Height
6.21 in
Wire Rope Length
4.35 in
Length
4.35 in
Fits Chest Size
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Details

Item
Indicating Pressure Transmitters
Burst Pressure
250 Pa
Output Power
0 to 10VDC
Electrical Connection
Terminal Block
Number of Digits
5
Display Type
Digital
Mounting Style
DIN Rail
Pressure Measurement - Minimum
0 in wc
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Intrinsic Safety
Not Specified Intrinsically Safe
Accuracy
+/-0.25%
Housing Material
Plastic
Input Voltage
16-36 VDC
Number of Wires
2, 3
Thermal Error
+/-0.067%/ Degrees F
Process Media Temperature - Minimum
-4 Degrees F
Response Time
4 sec
Process Media Temperature - Maximum
185 Degrees F
Process Connection Gender
Male
Digital Display Screen Type
LCD
Series
DLP
Fitting Material
Brass
Overpressure
350 in wc
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Measurement - Maximum
2 in wc
Standards
CE, REACH, RoHS, WEEE

Description

Indicating Pressure Transmitters, Overpressure 350 in wc, Accuracy +/-0.25 Percent, Number of Wires 2, 3, Process Connection Size 1/4 in, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 250 Pa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products