Shop ACI

Indicating Pressure Transmitters

  • Mfr # A/WPR2-30-20-LCD
  • Zoro # G623649836

product price: 
$
1,763.99
/ea
Free Shipping & Returns

Key Features

Fitting Material
Stainless Steel
Number of Wires
3
Process Connection Gender
Male
IP Rating
IP66
Standards
CE, REACH, RoHS, WEEE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/WPR2-30-20-LCD
Zoro #
G623649836
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5.3 in
Overall Width
5.07 in
Process Connection Size
1/4 in
Manufacturer Warranty Length
5 yr Limited
Wire Rope Length
5.3 in
Length
5.3 in
Fits Chest Size
Compressors, Filters, Flow, Heat Exchangers, Monitoring Pumps

Details

Item
Indicating Pressure Transmitters
Fitting Material
Stainless Steel
Number of Wires
3
Process Connection Gender
Male
IP Rating
IP66
Standards
CE, REACH, RoHS, WEEE
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Digital Display Screen Type
LCD
Accuracy
+/-1%
Housing Material
Plastic
Pressure Measurement - Minimum
0 psi
Process Connection Type
NPT
Response Time
8 sec
Overpressure
60 psi
Electrical Connection
Terminal Block
Burst Pressure
300 psi
Output Power
4 to 20 mA
Features
Compressors, Filters, Flow, Heat Exchangers, Monitoring Pumps
Display Type
Digital
Intrinsic Safety
Not Specified Intrinsically Safe
Process Media Temperature - Maximum
257 Degrees F
Input Voltage
18-36 VDC
Pressure Measurement - Maximum
30 psi
NEMA Enclosure Rating
4X
Thermal Error
+/-2%/ Degrees F
Series
WPR2
Process Media Temperature - Minimum
-40 Degrees F

Description

Indicating Pressure Transmitters, Overpressure 60 psi, Accuracy +/-1 Percent, Number of Wires 3, Process Connection Size 1/4 in, Process Connection Type NPT, Process Connection Gender Male, IP Rating IP66, Series WPR2, Fitting Material Stainless Steel, Display Type Digital, Housing Material Plastic, Burst Pressure 300 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.