Indicating Pressure Transmitters

  • Mfr # A/DLP-002-W-U-D-A-0-A-0P-S
  • Zoro # G223649083
product price: 
$
662.99
/ea
Free Shipping & Returns

Key Features

Process Media Temperature - Maximum
185 Degrees F
Number of Digits
5
Intrinsic Safety
Not Specified Intrinsically Safe
Output Power
4 to 20 mA
Housing Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-002-W-U-D-A-0-A-0P-S
Zoro #
G223649083
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.25 in
Process Connection Size
1/4 in
Manufacturer Warranty Length
5 yr Limited
Overall Length
4.35 in
Overall Height
6.21 in
Wire Rope Length
4.35 in
Length
4.35 in
Fits Chest Size
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Details

Item
Indicating Pressure Transmitters
Process Media Temperature - Maximum
185 Degrees F
Number of Digits
5
Intrinsic Safety
Not Specified Intrinsically Safe
Output Power
4 to 20 mA
Housing Material
Plastic
Thermal Error
+/-0.067%/ Degrees F
Number of Wires
2, 3
Standards
CE, REACH, RoHS, WEEE
Process Media Temperature - Minimum
-4 Degrees F
Electrical Connection
Terminal Block
Process Connection Gender
Male
Series
DLP
Overpressure
350 in wc
Fitting Material
Brass
Pressure Measurement - Maximum
2 in wc
Burst Pressure
250 Pa
Accuracy
+/-0.5%
Pressure Measurement - Minimum
0 in wc
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Response Time
4 sec
Input Voltage
16-36 VDC
Digital Display Screen Type
LCD
Display Type
Digital

Description

Indicating Pressure Transmitters, Overpressure 350 in wc, Accuracy +/-0.5 Percent, Number of Wires 2, 3, Process Connection Size 1/4 in, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 250 Pa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.