IndicatingDiffTransmit, 5.56"H, 6.21"L

  • Mfr # A/DLP-010-W-U-D-A-0-C-0P-S
  • Zoro # G524936950
product price: 
$
309.99
/ea
Free Shipping & Returns

Key Features

Process Connection Size
1/4 in
Series
DLP
Input Voltage
16 to 26V DC; 22 to 36V DC; 24V AC
Manufacturer Warranty Length
5 yr
Process Connection Gender
Male
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-010-W-U-D-A-0-C-0P-S
Zoro #
G524936950
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Manufacturer Warranty Length
5 yr
Overall Height
5.56 in
Overall Length
6.21 in
Overall Width
4.35 in
Fits Chest Size
The Hinged Cover on the DLP can be Easily Opened using the Integrated Locking Tab on the Side of the Enclosure, This Allows for Easy Access to the Zero Function and Field Selectable Ranges and Outputs
Length
6.21 in

Details

Item
Indicating Differential Transmitter
Series
DLP
Input Voltage
16 to 26V DC; 22 to 36V DC; 24V AC
Process Connection Gender
Male
Features
The Hinged Cover on the DLP can be Easily Opened using the Integrated Locking Tab on the Side of the Enclosure, This Allows for Easy Access to the Zero Function and Field Selectable Ranges and Outputs
Thermal Error
+/-0.067%
Accuracy
+/-0.5%
Burst Pressure
550 in wc
Overpressure
350 in wc
Loop Resistance - Maximum
500 Ohm Max
Electrical Connection
Screw Terminals
Housing Material
Plastic
Number of Digits
5
Number of Wires
3
Pressure Measurement - Minimum
0 in wc
Output Power
0 to 10VDC
Display Type
Digital
Fitting Material
Brass
Process Media Temperature - Minimum
-4 Degrees F
Pressure Measurement - Maximum
10 in wc
Response Time
4 sec
Standards
CE, RoHS
Process Media Temperature - Maximum
185 Degrees F
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Display Units
in wc, Pa
Process Connection Type
Hose Barb
Digital Display Screen Type
LCD
Mounting Style
Surface

Description

Indicating Differential Transmitter, Overpressure 350 in wc, Accuracy +/-0.5 Percent, Number of Wires 3, Process Connection Size 1/4 in, Process Connection Type Hose Barb, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 550 in wc

Ratings & reviews