Shop ACI

DifferTransmitter, MLP2, Plastic, 350" wc

  • Mfr # A/MLP2-005-W-U-A-B-0P
  • Zoro # G524936981

product price: 
$
187.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2.08 in
Input Voltage
16 to 36 Vdc, 24 Vac
Fitting Material
Brass
Overall Length
4.21 in
Overpressure
350 in wc
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/MLP2-005-W-U-A-B-0P
Zoro #
G524936981
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.08 in
Overall Length
4.21 in
Process Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Overall Height
1.34 in
Fits Chest Size
Key Installation Features Include an Integral 35 mm DIN Rail Mounting Foot, The Side Mount Offers a Much Thinner Profile for Higher Density Panels, Vertically Orientated Wiring and Pressure Connections and a Pushbutton Zero Function Conveniently Located on the Front Cover
Length
4.21 in

Details

Item
Differential Transmitter
Input Voltage
16 to 36 Vdc, 24 Vac
Fitting Material
Brass
Overpressure
350 in wc
Pressure Measurement - Maximum
5 in wc
Response Time
4 sec
Process Connection Gender
Male
Burst Pressure
550 in wc
Process Media Temperature - Maximum
185 Degrees F
Features
Key Installation Features Include an Integral 35 mm DIN Rail Mounting Foot, The Side Mount Offers a Much Thinner Profile for Higher Density Panels, Vertically Orientated Wiring and Pressure Connections and a Pushbutton Zero Function Conveniently Located on the Front Cover
Pressure Measurement - Minimum
0 in wc
Thermal Error
+/-0.056%
Process Media Temperature - Minimum
32 Degrees F
Standards
CE, REACH, RoHS 2, UKCA, WEEE
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Electrical Connection
Screw Terminals
Series
MLP2
Accuracy
+/-0.5%
Output Power
0 to 5VDC
Number of Wires
3
Process Connection Type
Hose Barb
Housing Material
Plastic

Description

Differential Transmitter, Overpressure 350 in wc, Accuracy +/-0.5 Percent, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type Hose Barb, IP Rating Not Applicable, Series MLP2, Housing Material Plastic, Fitting Material Brass, Burst Pressure 550 in wc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.