Shop ACI

DifferTransmitter, DLP, Plastic, 350" wc

  • Mfr # A/DLP-003-W-U-N-B-0-C-0P-S
  • Zoro # G524937841

product price: 
$
288.99
/ea
Free Shipping & Returns

Key Features

Process Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Process Media Temperature - Minimum
-4 Degrees F
Output Power
0 to 10VDC
Process Media Temperature - Maximum
185 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-003-W-U-N-B-0-C-0P-S
Zoro #
G524937841
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Overall Width
4.35 in
Overall Height
5.56 in
Overall Length
6.21 in
Fits Chest Size
The Hinged Cover on the DLP can be Easily Opened using the Integrated Locking Tab on the Side of the Enclosure, This Allows for Easy Access to the Zero Function and Field Selectable Ranges and Outputs
Length
6.21 in

Details

Item
Differential Transmitter
Process Media Temperature - Minimum
-4 Degrees F
Output Power
0 to 10VDC
Process Media Temperature - Maximum
185 Degrees F
Accuracy
+/-0.25%
Electrical Connection
Screw Terminals
Process Connection Gender
Male
Loop Resistance - Maximum
500 Ohm Max
Input Voltage
16 to 36 Vdc, 24 Vac
Series
DLP
Burst Pressure
550 in wc
Process Connection Type
Hose Barb
Thermal Error
+/-0.067%
Pressure Measurement - Minimum
0 in wc
Housing Material
Plastic
Pressure Measurement - Maximum
3 in wc
Fitting Material
Brass
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Features
The Hinged Cover on the DLP can be Easily Opened using the Integrated Locking Tab on the Side of the Enclosure, This Allows for Easy Access to the Zero Function and Field Selectable Ranges and Outputs
Number of Wires
3
Overpressure
350 in wc
Standards
CE, RoHS
Response Time
4 sec

Description

Differential Transmitter, Overpressure 350 in wc, Accuracy +/-0.25 Percent, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type Hose Barb, IP Rating Not Applicable, Series DLP, Housing Material Plastic, Fitting Material Brass, Burst Pressure 550 in wc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.