Shop ACI

IndicatingDiffTransmit, 5.56"H, 6.21"L

  • Mfr # A/DLP-040-W-U-N-A-3
  • Zoro # G424937323

product price: 
$
241.99
/ea
Free Shipping & Returns

Key Features

Process Connection Gender
Male
Fitting Material
Brass
Process Connection Type
Hose Barb
Pressure Measurement - Maximum
40 in wc
Manufacturer Warranty Length
5 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-040-W-U-N-A-3
Zoro #
G424937323
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
5 yr
Overall Height
5.56 in
Overall Width
4.35 in
Process Connection Size
1/4 in
Overall Length
6.21 in
Fits Chest Size
The Hinged Cover on the DLP can be Easily Opened using the Integrated Locking Tab on the Side of the Enclosure, This Allows for Easy Access to the Zero Function and Field Selectable Ranges and Outputs
Length
6.21 in

Details

Item
Indicating Differential Transmitter
Process Connection Gender
Male
Fitting Material
Brass
Process Connection Type
Hose Barb
Pressure Measurement - Maximum
40 in wc
Overpressure
562 in wc
Loop Resistance - Maximum
500 Ohm Max
Standards
CE, RoHS
Housing Material
Plastic
Mounting Style
DIN Rail
Electrical Connection
Screw Terminals
Process Media Temperature - Minimum
-4 Degrees F
Burst Pressure
1,004.7 in wc
Output Power
0 to 10VDC; 0 to 5VDC; 4 to 20mA
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Series
DLP
Accuracy
+/-0.5%
Pressure Measurement - Minimum
10 in wc
Thermal Error
+/-0.067%
Includes
Din Rail, Pitot Tube
Number of Wires
3
Process Media Temperature - Maximum
185 Degrees F
Features
The Hinged Cover on the DLP can be Easily Opened using the Integrated Locking Tab on the Side of the Enclosure, This Allows for Easy Access to the Zero Function and Field Selectable Ranges and Outputs
Input Voltage
16 to 36V DC; 22 to 36V DC; 24V AC
Response Time
4 sec

Description

Indicating Differential Transmitter, Overpressure 562 in wc, Accuracy +/-0.5 Percent, Number of Wires 3, Process Connection Size 1/4 in, Process Connection Type Hose Barb, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Not Applicable, Housing Material Plastic, Burst Pressure 1,004.7 in wc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.