IndicatingDiffTransmit, 5.56"H, 6.21"L

  • Mfr # A/DLP-D25-W-B-D-B-0-A-0P-S
  • Zoro # G124936886
product price: 
$
346.99
/ea
Free Shipping & Returns

Key Features

Burst Pressure
415 in wc
Input Voltage
16 to 26V DC; 22 to 36V DC; 24V AC
Series
DLP
Display Units
in wc, Pa
Housing Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-D25-W-B-D-B-0-A-0P-S
Zoro #
G124936886
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4.35 in
Overall Length
6.21 in
Process Connection Size
1/4 in
Overall Height
5.56 in
Manufacturer Warranty Length
5 yr
Fits Chest Size
The Hinged Cover on the DLP can be Easily Opened using the Integrated Locking Tab on the Side of the Enclosure, This Allows for Easy Access to the Zero Function and Field Selectable Ranges and Outputs
Length
6.21 in

Details

Item
Indicating Differential Transmitter
Burst Pressure
415 in wc
Input Voltage
16 to 26V DC; 22 to 36V DC; 24V AC
Series
DLP
Display Units
in wc, Pa
Housing Material
Plastic
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Measurement - Maximum
0.25 in wc
Digital Display Screen Type
LCD
Loop Resistance - Maximum
500 Ohm Max
Process Connection Type
Hose Barb
Overpressure
270 in wc
Pressure Measurement - Minimum
-0.25 in wc
Accuracy
+/-0.25%
Number of Wires
3
Process Connection Gender
Male
Standards
CE, RoHS
Response Time
4 sec
Process Media Temperature - Minimum
-4 Degrees F
Process Media Temperature - Maximum
185 Degrees F
Fitting Material
Brass
Features
The Hinged Cover on the DLP can be Easily Opened using the Integrated Locking Tab on the Side of the Enclosure, This Allows for Easy Access to the Zero Function and Field Selectable Ranges and Outputs
Number of Digits
5
Electrical Connection
Screw Terminals
Output Power
4 to 20mA
Display Type
Digital
Thermal Error
+/-0.067%
Mounting Style
Surface

Description

Indicating Differential Transmitter, Overpressure 270 in wc, Accuracy +/-0.25 Percent, Number of Wires 3, Process Connection Size 1/4 in, Process Connection Type Hose Barb, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 415 in wc

Ratings & reviews