IndicatingDiffTransmit, 5.56"H, 6.21"L

  • Mfr # A/DLP-040-W-U-N-A-0
  • Zoro # G724937573
product price: 
$
210.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4.35 in
Input Voltage
16 to 36V DC; 22 to 36V DC; 24V AC
Features
The Hinged Cover on the DLP can be Easily Opened using the Integrated Locking Tab on the Side of the Enclosure, This Allows for Easy Access to the Zero Function and Field Selectable Ranges and Outputs
Overall Length
6.21 in
Accuracy
+/-0.5%
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-040-W-U-N-A-0
Zoro #
G724937573
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4.35 in
Overall Length
6.21 in
Process Connection Size
1/4 in
Manufacturer Warranty Length
5 yr
Overall Height
5.56 in
Fits Chest Size
The Hinged Cover on the DLP can be Easily Opened using the Integrated Locking Tab on the Side of the Enclosure, This Allows for Easy Access to the Zero Function and Field Selectable Ranges and Outputs
Length
6.21 in

Details

Item
Indicating Differential Transmitter
Input Voltage
16 to 36V DC; 22 to 36V DC; 24V AC
Features
The Hinged Cover on the DLP can be Easily Opened using the Integrated Locking Tab on the Side of the Enclosure, This Allows for Easy Access to the Zero Function and Field Selectable Ranges and Outputs
Accuracy
+/-0.5%
Process Media Temperature - Minimum
-4 Degrees F
Loop Resistance - Maximum
500 Ohm Max
Thermal Error
+/-0.067%
Response Time
4 sec
Burst Pressure
1,004.7 in wc
Series
DLP
Number of Wires
3
Standards
CE, RoHS
Output Power
0 to 10VDC; 0 to 5VDC; 4 to 20mA
Electrical Connection
Screw Terminals
Process Connection Gender
Male
Fitting Material
Brass
Process Connection Type
Hose Barb
Pressure Measurement - Maximum
40 in wc
Housing Material
Plastic
Overpressure
562 in wc
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Process Media Temperature - Maximum
185 Degrees F
Pressure Measurement - Minimum
10 in wc
Mounting Style
Surface

Description

Indicating Differential Transmitter, Overpressure 562 in wc, Accuracy +/-0.5 Percent, Number of Wires 3, Process Connection Size 1/4 in, Process Connection Type Hose Barb, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Not Applicable, Housing Material Plastic, Burst Pressure 1,004.7 in wc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.