Power Relay, 1.5"D, 1.61"H, 3.29"W, SPDT
- Mfr # A/CR-115AC-8A
- Zoro # G824936902
product price:Â
$
60.89
/ea
Key Features
Electrical Connection
Screw Terminal
Input Voltage
80 to 132 VAC
Base Shape
Square
Coil Voltage
115V AC
Body Height
1.61 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/CR-115AC-8A
- Zoro #
- G824936902
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Height
- 1.61 in
- Body Width
- 3.29 in
- Body Depth
- 1.5 in
Details
- Item
- Power Relay
- Electrical Connection
- Screw Terminal
- Input Voltage
- 80 to 132 VAC
- Base Shape
- Square
- Coil Voltage
- 115V AC
- Contact Rating (AC)
- 5.35 mA @ 80/132V
- Mounting Style
- Flange
- Series
- A/CR
- Contact Form
- SPDT
- Status Indicator
- No Indicator
Description
Power Relay, Base Shape Square, Coil Voltage 115V AC, Contact Form SPDT, Electrical Connection Screw Terminal, Number of Pins Not Applicable, Sealing Not Applicable, Status Indicator No Indicator, Contact Rating (AC) 5.35 mA @ 80/132V, Contact Rating (DC) Not Applicable, Horsepower @ 120V AC Not Applicable, Horsepower @ 240V AC Not Applicable, Mounting Style Flange, Body Depth 1.5 in, Body Height 1.61 in, Body Width 3.29 in, Coil Resistance Not Applicable, Input Voltage 80 to 132 VAC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.