Power Relay, 1.5"D, 1.61"H, 3.29"W, SPDT
- Mfr # A/CR-DC-12A
- Zoro # G624936867
product price:Â
$
57.85
/ea
Key Features
Body Height
1.61 in
Contact Form
SPDT
Contact Rating (DC)
17 mA @ 24V
Electrical Connection
Screw Terminal
Body Depth
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/CR-DC-12A
- Zoro #
- G624936867
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Height
- 1.61 in
- Body Depth
- 1.5 in
- Body Width
- 3.29 in
Details
- Item
- Power Relay
- Contact Form
- SPDT
- Contact Rating (DC)
- 17 mA @ 24V
- Electrical Connection
- Screw Terminal
- Series
- A/CR
- Base Shape
- Square
- Coil Voltage
- 24V DC
- Input Voltage
- 23 to 31.2 VDC
- Mounting Style
- Flange
- Status Indicator
- No Indicator
Description
Power Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form SPDT, Electrical Connection Screw Terminal, Number of Pins Not Applicable, Sealing Not Applicable, Status Indicator No Indicator, Contact Rating (AC) Not Applicable, Contact Rating (DC) 17 mA @ 24V, Horsepower @ 120V AC Not Applicable, Horsepower @ 240V AC Not Applicable, Mounting Style Flange, Body Depth 1.5 in, Body Height 1.61 in, Body Width 3.29 in, Coil Resistance Not Applicable, Input Voltage 23 to 31.2 VDC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.