Shop ACI

Pressure Transmitter

  • Mfr # A/TT1K-BP-2-GD-6'CL2P

  • Zoro # G923649581


product price: 
$
295.99
/ea
Free Shipping & Returns

Key Features

Humidity Measurement - Maximum
90 %
Enclosure Material
Galvanized Steel
Electrical Connection
Cable & Wire Leads
Process Media Temperature Measurement - Maximum
302 Degrees F
Standards
RoHS, UL, WEEE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/TT1K-BP-2-GD-6'CL2P
Zoro #
G923649581
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 ft
Probe Length
1 in
Probe Diameter
0.25 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Pressure Transmitter
Humidity Measurement - Maximum
90 %
Enclosure Material
Galvanized Steel
Electrical Connection
Cable & Wire Leads
Process Media Temperature Measurement - Maximum
302 Degrees F
Standards
RoHS, UL, WEEE
Operating Temperature - Maximum
392 Degrees F
Humidity Accuracy
+/-0.2%
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Humidity Measurement - Minimum
0 %
Process Connection Type
Wall Mount
Process Media Temperature Measurement - Minimum
-40 Degrees F
Output Power
4-20 mA
Features
Discharge Air/Supply/Return/Mixed Air Duct Temperature, Remote Temperature Sensing, Roof Top Units
Input Voltage
8.5 to 32V DC
Response Time
8 sec
IP Rating
IP68
Temperature Accuracy
+/-0.2%
Temperature Sensor
Platinum RTD
NEMA Enclosure Rating
4X
Operating Temperature - Minimum
-40 Degrees F

Description

Pressure Transmitter, Temperature Accuracy +/-0.2 Percent, Overall Length 10 ft, IP Rating IP68, Series Not Applicable, Humidity Accuracy +/-0.2 Percent, Probe Length 1 in, Enclosure Material Galvanized Steel, Features Discharge Air/Supply/Return/Mixed Air Duct Temperature, Remote Temperature Sensing, Roof Top Units

Ratings & reviews