Thermometer, LCD, 2 in, Thermocouple
- Mfr # TMP74-NIST
- Zoro # G322577003
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Relative Humidity - Maximum
80%
Data Output Type
USB
Meter Type
Handheld
Number of Channels
4
Display Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TMP74-NIST
- Zoro #
- G322577003
- UPC #
- 614395006365
- Country of Origin
- China
Dimensions
- Display Height
- 4 in
- Display Width
- 2 in
Details
- Relative Humidity - Maximum
- 80%
- Data Output Type
- USB
- Meter Type
- Handheld
- Number of Channels
- 4
- Display Type
- LCD
- Temperature Resolution F
- 0.1 Degrees F
- Temperature Units
- Celsius, Fahrenheit, Kelvin
- Includes
- 4x Type K Thermocouples, IR Probe, 9V battery, Hard Carrying Case and Certificate of Traceability to NIST
- Sensor Technology
- Thermocouple
- Calibration Certificate Type
- NIST Traceable
- For Thermocouple Type
- Type K
- Relative Humidity - Minimum
- 10%
- Data Logging
- Yes
- Item
- Thermometer
- Testing Functions
- Average Temperature, Differential Temperature, Min/Max Temperature
- Thermocouple Temperature Fahrenheit - Minimum
- -328 Degrees F (Type K)
- Thermocouple Temperature Fahrenheit - Maximum
- 2,501 Degrees F (Type K)
- Accuracy
- +/-0.15 % of Reading + 1 Degrees F/1 Degrees C Above -148 Degrees F/-100 Degrees C
Description
Datalogger,IR,4-Channel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.