Shop ACI
See all product information
Create Account
RTD Probe, 0.25"Dia, 5.75"L, 2-Wire, PTFE, SS
- Mfr # A/1K-2W-D-4"-PB
- Zoro # G424937088
product price:Â
$
36.75
/ea
Key Features
For Media Type
Air, Water
Minimum Temperature °F
-40 Degrees F
Response Time
8 sec
Resistance
100 ohm
Cable Material
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-D-4"-PB
- Zoro #
- G424937088
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- For Media Type
- Air, Water
- Minimum Temperature °F
- -40 Degrees F
- Response Time
- 8 sec
- Resistance
- 100 ohm
- Cable Material
- PTFE
- Maximum Temperature (°F)
- 392 Degrees F
- Calibration Certificate Included
- No Certification Included
- Connector Type
- Wire Leads
- Enclosure Material
- Plastic
- Process Mounting
- Duct
- Maximum Temperature (°C)
- 200 Degrees C
- Accuracy
- +/-0.23 Degrees C @ -40 Degrees C
- Number of Wires
- 2-Wire
- Minimum Temperature °C
- -40 Degrees C
- Probe Sheath Material
- Stainless Steel
Dimensions
- Cable Length
- 14 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Probe Length
- 5.75 in
Description
RTD Probe, Number of Wires 2-Wire, Duct, Wire Leads, Cable Material PTFE, Cable Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.