Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-3W-S-GD
- Zoro # G023649825
product price:Â
$
96.99
/ea
Key Features
Accuracy
+/-0.06%, +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.41 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.34 Degrees C ( +/-0.61 Degrees F) @ 93 Degrees C (200 Degrees F)
For Media Type
Air
Minimum Temperature °C
-40 Degrees C
Cable Length
N/A - No Cable
Connector Type
Wire Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-3W-S-GD
- Zoro #
- G023649825
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Accuracy
- +/-0.06%, +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.41 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.34 Degrees C ( +/-0.61 Degrees F) @ 93 Degrees C (200 Degrees F)
- For Media Type
- Air
- Minimum Temperature °C
- -40 Degrees C
- Connector Type
- Wire Leads
- Resistance
- 1,000 ohm
- Process Mounting
- Flange
- Maximum Temperature (°C)
- 93 Degrees C
- Calibration Certificate Included
- No Certification Included
- Enclosure Material
- Galvanized Steel
- Minimum Temperature °F
- -40 Degrees F
- Response Time
- 30 sec
- Maximum Temperature (°F)
- 200 Degrees F
- Number of Wires
- 3-Wire
- Element Accuracy Class
- Class A
Dimensions
- Cable Length
- N/A - No Cable
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probes, Number of Wires 3-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.