Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 4"L, 14" L
- Mfr # A/0.1CP-D-4"-PB
- Zoro # G624937895
product price:Â
$
32.45
/ea
Key Features
Probe Sheath Material
304 Stainless Steel
Connector Type
Wire Leads
Maximum Temperature (°F)
302 Degrees F
Maximum Temperature (°C)
85 Degrees C
Minimum Temperature °F
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/0.1CP-D-4"-PB
- Zoro #
- G624937895
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Probe Sheath Material
- 304 Stainless Steel
- Connector Type
- Wire Leads
- Maximum Temperature (°F)
- 302 Degrees F
- Maximum Temperature (°C)
- 85 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Calibration Certificate Included
- No Certification Included
- Number of Wires
- 2-Wire
- Cable Material
- PTFE
- For Media Type
- Air
- Resistance
- 10 kiloohm
- Accuracy
- +/-0.12 Degrees C
- Curve Type
- Type III
- Response Time
- 10 sec
- Enclosure Material
- Plastic
- Minimum Temperature °C
- -40 Degrees C
Dimensions
- Probe Length
- 4 in
- Cable Length
- 14 in
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 14 in, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.