Shop ACI
See all product information
Create Account
RTD Probe, 0.75"Dia, 1"L, 2-Wire Wires, PTFE
- Mfr # A/1K-NI-PBS
- Zoro # G224936922
product price:Â
$
46.49
/ea
Key Features
Minimum Temperature °C
-40 Degrees C
Accuracy
+/-0.34 Degrees F @ 70 Degrees F
For Media Type
Air
Connector Type
Wire Leads
Number of Wires
2-Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-NI-PBS
- Zoro #
- G224936922
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Minimum Temperature °C
- -40 Degrees C
- Accuracy
- +/-0.34 Degrees F @ 70 Degrees F
- For Media Type
- Air
- Connector Type
- Wire Leads
- Number of Wires
- 2-Wire
- Maximum Temperature (°F)
- 250 Degrees F
- Resistance
- 1,000 ohm
- Maximum Temperature (°C)
- 121 Degrees C
- Enclosure Material
- Plastic
- Cable Material
- PTFE
- Minimum Temperature °F
- -40 Degrees F
- Calibration Certificate Included
- No Certification Included
- Process Mounting
- Stick-On
- Response Time
- 8 sec
Dimensions
- Cable Length
- 14 in
- Probe Diameter
- 0.75 in
- Probe Length
- 1 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 2-Wire, Stick-On, Wire Leads, Cable Material PTFE, Cable Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.