Shop ACI

ThermistorProbe, 10 kiloohm

  • Mfr # A/CP-RSO-A03-B4
  • Zoro # G224936991

product price: 
$
44.85
/ea

Key Features

Enclosure Material
Plastic
Accuracy
+/-0.2 Degrees C
Calibration Certificate Included
No Certification Included
Curve Type
Type II
Minimum Temperature °C
1.5 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/CP-RSO-A03-B4
Zoro #
G224936991
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
5 yr

Details

Item
Thermistor Probe
Enclosure Material
Plastic
Accuracy
+/-0.2 Degrees C
Calibration Certificate Included
No Certification Included
Curve Type
Type II
Minimum Temperature °C
1.5 Degrees C
Connector Type
Screw Terminal
Minimum Temperature °F
35 Degrees F
Resistance
10 kiloohm
Response Time
10 sec
Maximum Temperature (°F)
122 Degrees F
For Media Type
Air
Maximum Temperature (°C)
50 Degrees C

Description

Thermistor Probe, Resistance 10 kiloohm, Screw Terminal, Cable Length Not Applicable, Cable Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.