RTD Probes
- Mfr # A/1K-NI-A-24'-GD
- Zoro # G823649384
product price:Â
$
771.99
/ea
Free Shipping & Returns
Key Features
Connector Type
Wire Leads
Maximum Temperature (°F)
250 Degrees F
Probe Diameter
0.17 in
Maximum Temperature (°C)
212 Degrees C
Probe Sheath Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/1K-NI-A-24'-GD
- Zoro #
- G823649384
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Diameter
- 0.17 in
- Probe Length
- 24 ft
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- N/A - No Cable
Details
- Item
- RTD Probes
- Connector Type
- Wire Leads
- Maximum Temperature (°F)
- 250 Degrees F
- Maximum Temperature (°C)
- 212 Degrees C
- Probe Sheath Material
- Copper
- Enclosure Material
- Galvanized Steel
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Air
- Minimum Temperature °F
- -40 Degrees F
- Resistance
- 1,000 ohm
- Response Time
- 8 sec
- Minimum Temperature °C
- -40 Degrees C
- Process Mounting
- Flange
- Number of Wires
- 2-Wire
- Accuracy
- +/-0.41 Degrees C ( +/-0.74 Degrees F) @ 21.1 Degrees C (70 Degrees F), +/-0.87 Degrees C ( +/-1.56 Degrees F) @ 54.4 Degrees C (130 Degrees F)
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.