Shop ACI
See all product information
Create Account
RTD Probe, 2-Wire Wires
- Mfr # A/100-2W-R
- Zoro # G624937475
product price:Â
$
36.19
/ea
Key Features
Calibration Certificate Included
No Certification Included
Maximum Temperature (°C)
50 Degrees C
Response Time
8 sec
Enclosure Material
Plastic
For Media Type
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100-2W-R
- Zoro #
- G624937475
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°C)
- 50 Degrees C
- Response Time
- 8 sec
- Enclosure Material
- Plastic
- For Media Type
- Air
- Connector Type
- Terminal Block
- Number of Wires
- 2-Wire
- Minimum Temperature °F
- 35 Degrees F
- Maximum Temperature (°F)
- 122 Degrees F
- Minimum Temperature °C
- 1.5 Degrees C
- Process Mounting
- Stick-On
- Resistance
- 100 ohm
- Element Accuracy Class
- Class A
- Accuracy
- +/-0.06%
Dimensions
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 2-Wire, Stick-On, Terminal Block, Cable Material Not Applicable, Cable Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.