Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 4"L, 14" L
- Mfr # A/100KS-D-4"-PB
- Zoro # G524937179
product price:Â
$
25.39
/ea
Key Features
Maximum Temperature (°F)
302 Degrees F
Minimum Temperature °C
-40 Degrees C
Minimum Temperature °F
-40 Degrees F
Calibration Certificate Included
No Certification Included
Manufacturer Warranty Length
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/100KS-D-4"-PB
- Zoro #
- G524937179
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 4 in
- Cable Length
- 14 in
- Probe Diameter
- 0.25 in
Details
- Item
- Thermistor Probe
- Maximum Temperature (°F)
- 302 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Calibration Certificate Included
- No Certification Included
- Connector Type
- Wire Leads
- Response Time
- 10 sec
- Cable Material
- PTFE
- Accuracy
- +/-0.2 Degrees C
- For Media Type
- Air
- Maximum Temperature (°C)
- 85 Degrees C
- Number of Wires
- 2-Wire
- Enclosure Material
- Plastic
- Probe Sheath Material
- 304 Stainless Steel
- Resistance
- 100 kiloohm
Description
Thermistor Probe, Resistance 100 kiloohm, Wire Leads, Cable Length 14 in, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.