Shop ACI
See all product information
Create Account
RTD Probe, 2-Wire Wires, PTFE
- Mfr # A/1K-NI-S-PB
- Zoro # G324937560
product price:Â
$
44.29
/ea
Key Features
Minimum Temperature °F
-40 Degrees F
Calibration Certificate Included
No Certification Included
For Media Type
Air, Water
Minimum Temperature °C
-40 Degrees C
Enclosure Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-NI-S-PB
- Zoro #
- G324937560
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Minimum Temperature °F
- -40 Degrees F
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Air, Water
- Minimum Temperature °C
- -40 Degrees C
- Enclosure Material
- Plastic
- Number of Wires
- 2-Wire
- Maximum Temperature (°C)
- 121 Degrees C
- Resistance
- 1,000 ohm
- Response Time
- 8 sec
- Process Mounting
- Stick-On
- Cable Material
- PTFE
- Accuracy
- +/-0.34 Degrees F @ 70 Degrees F
- Maximum Temperature (°F)
- 250 Degrees F
- Connector Type
- Wire Leads
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 14 in
Description
RTD Probe, Number of Wires 2-Wire, Stick-On, Wire Leads, Cable Material PTFE, Cable Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.