Shop ACI
See all product information
Create Account
RTD Probe, 0.25"Dia, 6"L, 2-Wire, PTFE, SS
- Mfr # A/1K-NI-I-6"-GD
- Zoro # G424937019
product price:Â
$
65.95
/ea
Key Features
Connector Type
Wire Leads
Accuracy
+/-0.34 Degrees F @ 70 Degrees F
Minimum Temperature °F
-40 Degrees F
Probe Diameter
0.25 in
Cable Material
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-NI-I-6"-GD
- Zoro #
- G424937019
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Connector Type
- Wire Leads
- Accuracy
- +/-0.34 Degrees F @ 70 Degrees F
- Minimum Temperature °F
- -40 Degrees F
- Cable Material
- PTFE
- Enclosure Material
- Galvanized Steel
- Process Mounting
- Stick-On
- For Media Type
- Air, Water
- Number of Wires
- 2-Wire
- Minimum Temperature °C
- -40 Degrees C
- Response Time
- 8 sec
- Calibration Certificate Included
- No Certification Included
- Resistance
- 1,000 ohm
- Maximum Temperature (°F)
- 250 Degrees F
- Probe Sheath Material
- Stainless Steel
- Maximum Temperature (°C)
- 121 Degrees C
Dimensions
- Probe Diameter
- 0.25 in
- Cable Length
- 14 in
- Probe Length
- 6 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 2-Wire, Stick-On, Wire Leads, Cable Material PTFE, Cable Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.