Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-NI-D-4"-GD
- Zoro # G323649372
product price:Â
$
66.79
/ea
Key Features
For Media Type
Air
Minimum Temperature °F
-40 Degrees F
Calibration Certificate Included
No Certification Included
Maximum Temperature (°F)
250 Degrees F
Probe Sheath Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/1K-NI-D-4"-GD
- Zoro #
- G323649372
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Cable Length
- N/A - No Cable
- Probe Length
- 4 in
Details
- Item
- RTD Probes
- For Media Type
- Air
- Minimum Temperature °F
- -40 Degrees F
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°F)
- 250 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Maximum Temperature (°C)
- 121 Degrees C
- Number of Wires
- 2-Wire
- Accuracy
- Minimum Temperature °C
- -40 Degrees C
- Enclosure Material
- Galvanized Steel
- Resistance
- 1,000 ohm
- Connector Type
- Wire Leads
- Process Mounting
- Flange
- Response Time
- 8 sec
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.