Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CP-D-4"-GD
- Zoro # G923648805
product price:Â
$
55.45
/ea
Key Features
Curve Type
Type II
Maximum Temperature (°F)
302 Degrees F
Manufacturer Warranty Length
5 yr
Probe Sheath Material
304 Stainless Steel
Minimum Temperature °F
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-D-4"-GD
- Zoro #
- G923648805
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Curve Type
- Type II
- Maximum Temperature (°F)
- 302 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°C)
- 150 Degrees C
- Minimum Temperature °C
- -40 Degrees C
- Number of Wires
- 2-Wire
- Enclosure Material
- Galvanized Steel
- Resistance
- 10,000 ohm
- Connector Type
- Wire Leads
- Process Mounting Connection
- Duct
- For Media Type
- Air
- Response Time
- 10 sec
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Calibration Certificate Included
- No Certification Included
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 4 in
- Probe Diameter
- 0.25 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.