Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/100-3W-S10-GD
- Zoro # G223649601
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Process Mounting
Flange
Connector Type
Wire Leads
Cable Length
N/A - No Cable
Calibration Certificate Included
No Certification Included
For Media Type
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100-3W-S10-GD
- Zoro #
- G223649601
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Process Mounting
- Flange
- Connector Type
- Wire Leads
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Water
- Maximum Temperature (°F)
- 200 Degrees F
- Number of Wires
- 3-Wire
- Enclosure Material
- Galvanized Steel
- Accuracy
- +/-0.06%, +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.41 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.34 Degrees C ( +/-0.61 Degrees F) @ 93 Degrees C (200 Degrees F)
- Element Accuracy Class
- Class A
- Minimum Temperature °C
- -40 Degrees C
- Response Time
- 30 sec
- Maximum Temperature (°C)
- 93 Degrees C
- Resistance
- 100 ohm
- Minimum Temperature °F
- -40 Degrees F
Dimensions
- Cable Length
- N/A - No Cable
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probes, Number of Wires 3-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.