Shop ACI
See all product information
Create Account
RTD Probe, 4.79 in L, 2-Wire Wires, PTFE
- Mfr # A/1K-2W-S-PB
- Zoro # G424937606
product price:Â
$
45.39
/ea
Key Features
Number of Wires
2-Wire
Manufacturer Warranty Length
5 yr
Maximum Temperature (°F)
200 Degrees F
Element Accuracy Class
Class A
Connector Type
Wire Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-S-PB
- Zoro #
- G424937606
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Number of Wires
- 2-Wire
- Maximum Temperature (°F)
- 200 Degrees F
- Element Accuracy Class
- Class A
- Connector Type
- Wire Leads
- Enclosure Material
- Plastic
- Response Time
- 30 sec
- Resistance
- 1,000 ohm
- Cable Material
- PTFE
- Accuracy
- +/-0.06%
- Process Mounting
- Stick-On
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Air, Water
- Minimum Temperature °C
- -40 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°C)
- 158 Degrees C
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 4.79 in
- Cable Length
- 14 in
Description
RTD Probe, Number of Wires 2-Wire, Stick-On, Wire Leads, Cable Material PTFE, Cable Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.