Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/20K-I-4"-GD
- Zoro # G723649651
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Probe Bend
Straight
Number of Wires
2-Wire
Resistance
20,000 ohm
For Media Type
Liquids and Gels
Accuracy
+/-0.2 Degrees C ( +/-0.36 Degrees F)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/20K-I-4"-GD
- Zoro #
- G723649651
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Probe Bend
- Straight
- Number of Wires
- 2-Wire
- Resistance
- 20,000 ohm
- For Media Type
- Liquids and Gels
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Enclosure Material
- Galvanized Steel
- Maximum Temperature (°C)
- 150 Degrees C
- Probe Sheath Material
- 304 Stainless Steel
- Minimum Temperature °F
- -40 Degrees F
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °C
- -40 Degrees C
- Process Mounting Connection
- Thread
- Response Time
- 10 sec
- Maximum Temperature (°F)
- 302 Degrees F
- Connector Type
- Wire Leads
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Process Mounting Thread Size
- 1/2" MNPT
- Probe Length
- 4 in
- Probe Diameter
- 0.25 in
Description
Thermistor Probes, Resistance 20,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.