Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/20K-D-12"-GD
- Zoro # G623648945
product price:Â
$
55.45
/ea
Key Features
Probe Diameter
0.25 in
Minimum Temperature °F
-40 Degrees F
Maximum Temperature (°C)
150 Degrees C
Number of Wires
2-Wire
Minimum Temperature °C
-40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/20K-D-12"-GD
- Zoro #
- G623648945
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°C)
- 150 Degrees C
- Number of Wires
- 2-Wire
- Minimum Temperature °C
- -40 Degrees C
- Resistance
- 20,000 ohm
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Response Time
- 10 sec
- For Media Type
- Air
- Probe Bend
- Straight
- Enclosure Material
- Galvanized Steel
- Probe Sheath Material
- 304 Stainless Steel
- Calibration Certificate Included
- No Certification Included
- Process Mounting Connection
- Duct
- Maximum Temperature (°F)
- 302 Degrees F
- Connector Type
- Wire Leads
Dimensions
- Probe Diameter
- 0.25 in
- Probe Length
- 12 in
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 20,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.