Shop ACI
See all product information
Create Account
RTD Probe, 4"Dia, 2.12"L, 3-Wire, PTFE, PVC
- Mfr # A/100-3W-O-BB
- Zoro # G824936971
product price:Â
$
64.85
/ea
Key Features
Maximum Temperature (°C)
70 Degrees C
Probe Sheath Material
PVC
Element Accuracy Class
Class A
Response Time
25 sec
Cable Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/100-3W-O-BB
- Zoro #
- G824936971
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 14 in
- Probe Length
- 2.12 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 4 in
Details
- Item
- RTD Probe
- Maximum Temperature (°C)
- 70 Degrees C
- Probe Sheath Material
- PVC
- Element Accuracy Class
- Class A
- Response Time
- 25 sec
- Accuracy
- +/-0.06%
- Number of Wires
- 3-Wire
- Enclosure Material
- Aluminum
- Minimum Temperature °F
- -40 Degrees F
- For Media Type
- Air
- Process Mounting
- Stick-On
- Resistance
- 100 ohm
- Maximum Temperature (°F)
- 158 Degrees F
- Connector Type
- Wire Leads
- Cable Material
- PTFE
- Minimum Temperature °C
- -40 Degrees C
- Calibration Certificate Included
- No Certification Included
Description
RTD Probe, Number of Wires 3-Wire, Stick-On, Wire Leads, Cable Material PTFE, Cable Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.