Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-NI-D-12"-GD
- Zoro # G223649014
product price:Â
$
68.15
/ea
Key Features
Accuracy
Minimum Temperature °C
-40 Degrees C
Number of Wires
2-Wire
Cable Length
N/A - No Cable
Response Time
8 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-NI-D-12"-GD
- Zoro #
- G223649014
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Accuracy
- Minimum Temperature °C
- -40 Degrees C
- Number of Wires
- 2-Wire
- Response Time
- 8 sec
- For Media Type
- Air
- Maximum Temperature (°F)
- 250 Degrees F
- Minimum Temperature °F
- -40 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Calibration Certificate Included
- No Certification Included
- Enclosure Material
- Galvanized Steel
- Resistance
- 1,000 ohm
- Process Mounting
- Flange
- Maximum Temperature (°C)
- 121 Degrees C
- Connector Type
- Wire Leads
Dimensions
- Cable Length
- N/A - No Cable
- Probe Diameter
- 0.25 in
- Probe Length
- 12 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.