ThermistorProbe, 1/4"Dia, 6"L, 14" L
- Mfr # A/AN-BC-D-6"-PB
- Zoro # G624937857
product price:Â
$
24.85
/ea
Key Features
Probe Length
6 in
Enclosure Material
Plastic
Calibration Certificate Included
No Certification Included
Cable Material
PTFE
Maximum Temperature (°C)
150 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/AN-BC-D-6"-PB
- Zoro #
- G624937857
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Length
- 6 in
- Probe Diameter
- 0.25 in
- Cable Length
- 14 in
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Thermistor Probe
- Enclosure Material
- Plastic
- Calibration Certificate Included
- No Certification Included
- Cable Material
- PTFE
- Maximum Temperature (°C)
- 150 Degrees C
- Minimum Temperature °C
- -40 Degrees C
- Accuracy
- +/-0.2 Degrees C
- Number of Wires
- 2-Wire
- Curve Type
- Type III
- Minimum Temperature °F
- -40 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Maximum Temperature (°F)
- 302 Degrees F
- Response Time
- 10 sec
- Connector Type
- Wire Leads
- For Media Type
- Air
- Resistance
- 10 kiloohm
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 14 in, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.