Shop ACI
See all product information
Create Account
RTD Probe, 4"Dia, 4.7"L, 2-Wire, PTFE, PVC
- Mfr # A/100-2W-O-EH
- Zoro # G324937065
product price:Â
$
64.85
/ea
Key Features
Response Time
25 sec
Maximum Temperature (°C)
70 Degrees C
Accuracy
+/-0.06%
For Media Type
Air
Enclosure Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100-2W-O-EH
- Zoro #
- G324937065
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Response Time
- 25 sec
- Maximum Temperature (°C)
- 70 Degrees C
- Accuracy
- +/-0.06%
- For Media Type
- Air
- Enclosure Material
- Plastic
- Number of Wires
- 2-Wire
- Minimum Temperature °C
- -40 Degrees C
- Connector Type
- Wire Leads
- Minimum Temperature °F
- -40 Degrees F
- Cable Material
- PTFE
- Process Mounting
- Stick-On
- Element Accuracy Class
- Class A
- Maximum Temperature (°F)
- 158 Degrees F
- Calibration Certificate Included
- No Certification Included
- Probe Sheath Material
- PVC
- Resistance
- 100 ohm
Dimensions
- Probe Length
- 4.7 in
- Cable Length
- 14 in
- Probe Diameter
- 4 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 2-Wire, Stick-On, Wire Leads, Cable Material PTFE, Cable Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.