Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-2W-D-6"-GD-NIST
- Zoro # G323649846
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature °C
-40 Degrees C
Element Accuracy Class
Class A
Probe Sheath Material
304 Stainless Steel
Minimum Temperature °F
-40 Degrees F
Maximum Temperature (°F)
392 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-D-6"-GD-NIST
- Zoro #
- G323649846
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Minimum Temperature °C
- -40 Degrees C
- Element Accuracy Class
- Class A
- Probe Sheath Material
- 304 Stainless Steel
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°F)
- 392 Degrees F
- Enclosure Material
- Galvanized Steel
- Accuracy
- +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.38 Degrees C ( +/-0.69 Degrees F) @ 115 Degrees C (239 Degrees F)
- Number of Wires
- 2-Wire
- Resistance
- 1,000 ohm
- Process Mounting
- Flange
- Response Time
- 8 sec
- Connector Type
- Wire Leads
- For Media Type
- Air
- Calibration Certificate Included
- NIST Not Traceable
- Maximum Temperature (°C)
- 200 Degrees C
Dimensions
- Probe Length
- 6 in
- Cable Length
- N/A - No Cable
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.