Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 8"L, 3 kiloohm
- Mfr # A/3K-DO-8"
- Zoro # G824937657
product price:Â
$
22.69
/ea
Key Features
For Media Type
Air
Accuracy
+/-0.2 Degrees C
Manufacturer Warranty Length
5 yr
Minimum Temperature °C
-40 Degrees C
Probe Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/3K-DO-8"
- Zoro #
- G824937657
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- For Media Type
- Air
- Accuracy
- +/-0.2 Degrees C
- Minimum Temperature °C
- -40 Degrees C
- Number of Wires
- 2-Wire
- Probe Sheath Material
- 304 Stainless Steel
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°F)
- 239 Degrees F
- Cable Material
- PTFE
- Maximum Temperature (°C)
- 115 Degrees C
- Response Time
- 10 sec
- Connector Type
- Wire Leads
- Resistance
- 3 kiloohm
- Calibration Certificate Included
- No Certification Included
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 8 in
- Cable Length
- 14 in
- Probe Diameter
- 0.25 in
Description
Thermistor Probe, Resistance 3 kiloohm, Wire Leads, Cable Length 14 in, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.