RTD Probe, TerminalBlock, Plastic
- Mfr # A/1K-NI-R2S-A09-C5
- Zoro # G524937162
product price:Â
$
49.69
/ea
Key Features
For Media Type
Air
Minimum Temperature °C
-40 Degrees C
Calibration Certificate Included
No Certification Included
Maximum Temperature (°F)
122 Degrees F
Process Mounting
Stick-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-NI-R2S-A09-C5
- Zoro #
- G524937162
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- For Media Type
- Air
- Minimum Temperature °C
- -40 Degrees C
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°F)
- 122 Degrees F
- Process Mounting
- Stick-On
- Enclosure Material
- Plastic
- Response Time
- 8 sec
- Accuracy
- +/-0.34 Degrees F @ 70 Degrees F
- Minimum Temperature °F
- 35 Degrees F
- Maximum Temperature (°C)
- 121 Degrees C
- Resistance
- 1,000 ohm
- Connector Type
- Terminal Block
Dimensions
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires Not Applicable, Stick-On, Terminal Block, Cable Material Not Applicable, Cable Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.