Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/20K-FA-24'-PB
- Zoro # G823648868
product price:Â
$
532.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature °F
32 Degrees F
Resistance
20,000 ohm
Maximum Temperature (°C)
75 Degrees C
Process Mounting Connection
Duct
Probe Diameter
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/20K-FA-24'-PB
- Zoro #
- G823648868
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Minimum Temperature °F
- 32 Degrees F
- Resistance
- 20,000 ohm
- Maximum Temperature (°C)
- 75 Degrees C
- Process Mounting Connection
- Duct
- Accuracy
- +/-0.20 Degrees C ( +/-0.36 Degrees F)
- Probe Bend
- Bendable
- Connector Type
- Wire Leads
- Calibration Certificate Included
- No Certification Included
- Enclosure Material
- Plastic
- For Media Type
- Air
- Response Time
- 15 sec
- Number of Wires
- 2-Wire
- Probe Sheath Material
- PVC
- Maximum Temperature (°F)
- 167 Degrees F
- Minimum Temperature °C
- 0 Degrees C
Dimensions
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 24 ft
Description
Thermistor Probes, Resistance 20,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.