Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 6"L, 14" L
- Mfr # A/20K-D-6"-PB
- Zoro # G124937470
product price:Â
$
24.29
/ea
Key Features
Number of Wires
2-Wire
Maximum Temperature (°C)
85 Degrees C
Cable Material
PTFE
Resistance
20 kiloohm
Probe Diameter
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/20K-D-6"-PB
- Zoro #
- G124937470
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Number of Wires
- 2-Wire
- Maximum Temperature (°C)
- 85 Degrees C
- Cable Material
- PTFE
- Resistance
- 20 kiloohm
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °C
- -40 Degrees C
- Response Time
- 10 sec
- Minimum Temperature °F
- -40 Degrees F
- For Media Type
- Air
- Accuracy
- +/-0.2 Degrees C
- Maximum Temperature (°F)
- 302 Degrees F
- Enclosure Material
- Plastic
- Connector Type
- Wire Leads
- Probe Sheath Material
- 304 Stainless Steel
Dimensions
- Probe Diameter
- 0.25 in
- Probe Length
- 6 in
- Cable Length
- 14 in
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probe, Resistance 20 kiloohm, Wire Leads, Cable Length 14 in, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.