Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/100-2W-S-GD
- Zoro # G223649229
product price:Â
$
96.99
/ea
Key Features
Minimum Temperature °F
-40 Degrees F
Enclosure Material
Galvanized Steel
Number of Wires
2-Wire
Minimum Temperature °C
-40 Degrees C
Accuracy
+/-0.06%, +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.41 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.34 Degrees C ( +/-0.61 Degrees F) @ 93 Degrees C (200 Degrees F)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/100-2W-S-GD
- Zoro #
- G223649229
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- N/A - No Cable
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- RTD Probes
- Minimum Temperature °F
- -40 Degrees F
- Enclosure Material
- Galvanized Steel
- Number of Wires
- 2-Wire
- Minimum Temperature °C
- -40 Degrees C
- Accuracy
- +/-0.06%, +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.41 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.34 Degrees C ( +/-0.61 Degrees F) @ 93 Degrees C (200 Degrees F)
- Maximum Temperature (°C)
- 93 Degrees C
- Connector Type
- Wire Leads
- Maximum Temperature (°F)
- 200 Degrees F
- For Media Type
- Water
- Resistance
- 100 ohm
- Process Mounting
- Flange
- Element Accuracy Class
- Class A
- Response Time
- 30 sec
- Calibration Certificate Included
- No Certification Included
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.